Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # QIT-1801000X

  • Zoro # G8058014


product price: $50.15
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Style
Quick Change Internal Threading Tool
Projection
0.0400 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QIT-1801000X
Zoro #
G8058014
UPC #
728709159811
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Max. Depth
1"
Hole Dia.
0.18"
Shank Dia.
1/4 in
Min. Hole Dia.
0.1800 in
Max. Hole Depth
1 in
Thread Size
27-56
Corner Radius
0.002"
Neck Dia.
9/64"
Min. Bore Dia.
0.1800"
Max. Bore Depth
1"

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
AlTiN Coated
Style
Quick Change Internal Threading Tool
Projection
0.0400 in
Cutting Direction
Right Hand
Thread Direction
Right Hand
Overhang
1.3530 in
Quick Change
Yes
Measurement System
Fractional Inch
Center to Cutting Tip
0.0555 in
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Min. Teeth per Inch
18
Primary Material Application ISO Code
M, N, P, S
Offset Point
0.0290 in
Max. Threads per Inch
56
Cutter Material
Carbide
Cutting Application
Threading
Finish - Machining
AlTiN
Coolant Fed
Coolant Through
Included Angle
60 Degrees
Thread Standard
ANSI, Metric 60 Degrees , UN
Primary Material Application
Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Series
QIT
Offset
0.029"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0555 in, Coolant Through, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.