Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # SAT-1000-12

  • Zoro # G7949715


product price: $63.35
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Max. Depth
1.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAT-1000-12
Zoro #
G7949715
UPC #
728709175965
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Max. Depth
1.000"
Hole Dia.
.360"
Shank Dia.
3/8 in
Min. Hole Dia.
0.3600 in
Max. Hole Depth
1 in
Flat Width
0.0330 in
Split Length
0.210"
Neck Dia.
0.2700"
Max. Bore Depth
1"
Min. Bore Dia.
0.3600"
Groove Width
0.0900"

Details

Item
Threading Tool
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Style
Stub ACME Threading Tool
Projection
0.0850 in
Cutting Direction
Right Hand
Center to Cutting Tip
0.1730 in
Finish - Machining
Bright (Uncoated)
Series
SAT
Max. Threads per Inch
12
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Included Angle
29 Degrees
Cutter Material
Carbide
Offset Point
0.0450 in
Cutting Application
Threading
Thread Direction
Right Hand
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Thread Standard
Stub Acme
Offset
0.051"

Description

Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.1730 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.