Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # SAT-1800-12

  • Zoro # G8235586


product price: $64.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Hole Dia.
.360"
Cutting Direction
Right Hand
Max. Depth
1.800"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAT-1800-12
Zoro #
G8235586
UPC #
728709176122
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Hole Dia.
.360"
Max. Depth
1.800"
Shank Dia.
3/8 in
Min. Hole Dia.
0.3600 in
Flat Width
0.0330 in
Max. Hole Depth
1.8000 in
Split Length
0.210"
Min. Bore Dia.
0.3600"
Max. Bore Depth
1.800"
Neck Dia.
0.2700"
Groove Width
0.1020"

Details

Item
Threading Tool
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Style
Stub ACME Threading Tool
Finish
Uncoated
Projection
0.0850 in
Thread Direction
Right Hand
Thread Standard
Stub Acme
Shank Type - Machining
Straight with Three Flats
Cutting Application
Threading
Measurement System
Fractional Inch
Offset Point
0.0510 in
Series
SAT
Included Angle
29 Degrees
Finish - Machining
Bright (Uncoated)
Max. Threads per Inch
12
Center to Cutting Tip
0.1730 in
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Cutter Material
Carbide
Offset
0.051"

Description

Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.1730 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.