Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # SAT-750-12

  • Zoro # G8220651


product price: $65.79
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Max. Depth
0.750"
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAT-750-12
Zoro #
G8220651
UPC #
728709176368
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Max. Depth
0.750"
Shank Dia.
3/8 in
Hole Dia.
.360"
Max. Hole Depth
3/4 in
Min. Hole Dia.
0.3600 in
Flat Width
0.0330 in
Neck Dia.
0.2700"
Split Length
0.210"
Min. Bore Dia.
0.3600"
Max. Bore Depth
3/4"
Groove Width
0.1020"

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Style
Stub ACME Threading Tool
Projection
0.0850 in
Finish
Uncoated
Cutting Direction
Right Hand
Cutting Application
Threading
Center to Cutting Tip
0.1730 in
Max. Threads per Inch
12
Thread Standard
Stub Acme
Cutter Material
Carbide
Included Angle
29 Degrees
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Series
SAT
Shank Type - Machining
Straight with Three Flats
Thread Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Offset Point
0.0510 in
Offset
0.051"

Description

Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.1730 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.