Zoro Homepage

Threading Tool, 2 in L, Carbide

  • Mfr # ITL-120400

  • Zoro # G7966987


product price: $36.59
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Hole Dia.
.120"
Style
Internal Threading Tool
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-120400
Zoro #
G7966987
UPC #
728709138618
Country of Origin
United States

Dimensions

Overall Length
2 in
Hole Dia.
.120"
Max. Depth
0.400"
Shank Dia.
3/16 in
Radius
0.0020"
Min. Hole Dia.
0.1200 in
Max. Hole Depth
0.4000 in
Groove Width
0.0350"
Thread Size
32-56
Neck Dia.
0.0850"
Split Length
0.070"
Max. Bore Depth
0.400"
Min. Bore Dia.
0.1200"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0260 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.