Zoro Homepage

Threading Tool, 2 in L, Carbide

  • Mfr # ITL-120600

  • Zoro # G8089627


product price: $38.29
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Max. Depth
0.600"
Style
Internal Threading Tool
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-120600
Zoro #
G8089627
UPC #
728709138656
Country of Origin
United States

Dimensions

Overall Length
2 in
Max. Depth
0.600"
Hole Dia.
.120"
Shank Dia.
3/16 in
Radius
0.0020"
Max. Hole Depth
0.6000 in
Min. Hole Dia.
0.1200 in
Groove Width
0.0350"
Thread Size
32-56
Max. Bore Depth
0.600"
Min. Bore Dia.
0.1200"
Neck Dia.
0.0850"
Split Length
0.070"

Details

Item
Threading Tool
Shank Material
Carbide
Style
Internal Threading Tool
Finish
Uncoated
Projection
0.0300 in
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Center to Cutting Tip
0.0260 in
Cutter Material
Carbide
Thread Direction
Left Hand
Series
ITL
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Measurement System
Fractional Inch
Thread Standard
ANSI, Metric 60 Degrees , UN
Max. Threads per Inch
56
Cutting Application
Threading
Offset Point
0.0170 in
Shank Type - Machining
Straight with Three Flats
Min. Teeth per Inch
32
Included Angle
60 Degrees
Finish - Machining
Bright (Uncoated)
Offset
0.017"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0260 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.