Zoro Homepage

Threading Tool, 2 in L, Carbide

  • Mfr # ITL-140250

  • Zoro # G8249911


product price: $39.49
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Max. Depth
0.250"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-140250
Zoro #
G8249911
UPC #
728709138694
Country of Origin
United States

Dimensions

Overall Length
2 in
Max. Depth
0.250"
Shank Dia.
3/16 in
Hole Dia.
.140"
Radius
0.0020"
Max. Hole Depth
1/4 in
Min. Hole Dia.
0.1400 in
Thread Size
28-56
Neck Dia.
0.1000"
Min. Bore Dia.
9/64"
Max. Bore Depth
1/4"
Groove Width
0.0400"
Split Length
0.070"

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Style
Internal Threading Tool
Finish
Uncoated
Projection
0.0350 in
Cutting Application
Threading
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Thread Direction
Left Hand
Offset Point
0.0200 in
Shank Type - Machining
Straight with Three Flats
Series
ITL
Measurement System
Fractional Inch
Max. Threads per Inch
56
Finish - Machining
Bright (Uncoated)
Cutter Material
Carbide
Included Angle
60 Degrees
Center to Cutting Tip
0.0460 in
Min. Teeth per Inch
28
Thread Standard
ANSI, Metric 60 Degrees , UN
Offset
0.020"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0460 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.