Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2 in L, Carbide

  • Mfr # ITL-140750

  • Zoro # G7930343


product price: $37.99
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Finish
Uncoated
Shank Dia.
3/16 in
Projection
0.0350 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-140750
Zoro #
G7930343
UPC #
728709138755
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Max. Depth
0.750"
Hole Dia.
.140"
Radius
0.0020"
Max. Hole Depth
3/4 in
Min. Hole Dia.
0.1400 in
Neck Dia.
0.1000"
Split Length
0.070"
Thread Size
28-56
Min. Bore Dia.
9/64"
Max. Bore Depth
3/4"
Groove Width
0.0550"

Details

Item
Threading Tool
Shank Material
Carbide
Finish
Uncoated
Projection
0.0350 in
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Style
Internal Threading Tool
Thread Standard
ANSI, Metric 60 Degrees , UN
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
0.0460 in
Cutter Material
Carbide
Cutting Application
Threading
Included Angle
60 Degrees
Min. Teeth per Inch
28
Shank Type - Machining
Straight with Three Flats
Thread Direction
Left Hand
Series
ITL
Offset Point
0.0200 in
Measurement System
Fractional Inch
Max. Threads per Inch
56
Offset
0.020"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0460 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.