Zoro Homepage

Threading Tool, 2 in L, Carbide

  • Mfr # QIT-120600

  • Zoro # G8344892


product price: $40.79
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Shank Dia.
3/16 in
Material
C2 Micrograin Carbide
Style
Quick Change Internal Threading Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-120600
Zoro #
G8344892
UPC #
728709159583
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Hole Dia.
0.12"
Max. Depth
0.6"
Max. Hole Depth
0.6000 in
Min. Hole Dia.
0.1200 in
Min. Bore Dia.
0.1200"
Thread Size
32-56
Neck Dia.
0.0900"
Max. Bore Depth
0.600"
Corner Radius
0.002"

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Style
Quick Change Internal Threading Tool
Projection
0.0300 in
Cutting Direction
Right Hand
Finish
Uncoated
Thread Standard
ANSI, Metric 60 Degrees , UN
Max. Threads per Inch
56
Overhang
1.0900 in
Cutter Material
Carbide
Series
QIT
Thread Direction
Right Hand
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Quick Change
Yes
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Min. Teeth per Inch
24
Cutting Application
Threading
Coolant Fed
Coolant Through
Included Angle
60 Degrees
Center to Cutting Tip
0.0260 in
Offset Point
0.0200 in
Offset
0.020"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0260 in, Coolant Through, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.