Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2 in L, Carbide

  • Mfr # QIT-140750X

  • Zoro # G8175316


product price: $42.35
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Style
Quick Change Internal Threading Tool
Max. Depth
0.75"
Projection
0.0350 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QIT-140750X
Zoro #
G8175316
UPC #
728709159699
Country of Origin
United States

Dimensions

Overall Length
2 in
Max. Depth
0.75"
Shank Dia.
3/16 in
Hole Dia.
0.14"
Min. Hole Dia.
0.1400 in
Max. Hole Depth
3/4 in
Corner Radius
0.002"
Thread Size
32-56
Min. Bore Dia.
9/64"
Neck Dia.
0.1050"
Max. Bore Depth
3/4"

Details

Item
Threading Tool
Shank Material
Carbide
Style
Quick Change Internal Threading Tool
Finish
AlTiN Coated
Projection
0.0350 in
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Quick Change
Yes
Series
QIT
Overhang
0.5900 in
Min. Teeth per Inch
20
Cutting Application
Threading
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Thread Direction
Right Hand
Primary Material Application
Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Max. Threads per Inch
56
Cutter Material
Carbide
Measurement System
Fractional Inch
Offset Point
0.0230 in
Thread Standard
ANSI, Metric 60 Degrees , UN
Primary Material Application ISO Code
M, N, P, S
Finish - Machining
AlTiN
Included Angle
60 Degrees
Coolant Fed
Coolant Through
Center to Cutting Tip
0.0460 in
Offset
0.023"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0460 in, Coolant Through, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.