Zoro Homepage

Threading Tool, 2 in L, Carbide

  • Mfr # QIT-360500

  • Zoro # G8445534


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Shank Material
Carbide
Hole Dia.
0.36"
Shank Dia.
3/8 in
Max. Depth
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-360500
Zoro #
G8445534
UPC #
728709160329
Country of Origin
United States

Dimensions

Overall Length
2 in
Hole Dia.
0.36"
Shank Dia.
3/8 in
Max. Depth
0.5"
Max. Hole Depth
1/2 in
Min. Hole Dia.
0.3600 in
Min. Bore Dia.
0.3600"
Neck Dia.
0.2750"
Max. Bore Depth
1/2"
Thread Size
11-28
Corner Radius
0.002"

Details

Item
Threading Tool
Shank Material
Carbide
Finish
Uncoated
Projection
0.0850 in
Cutting Direction
Right Hand
Style
Quick Change Internal Threading Tool
Material
C2 Micrograin Carbide
Included Angle
60 Degrees
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Quick Change
Yes
Overhang
0.8530 in
Coolant Fed
Coolant Through
Center to Cutting Tip
0.1730 in
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Series
QIT
Thread Standard
ANSI, Metric 60 Degrees , UN
Cutting Application
Threading
Thread Direction
Right Hand
Min. Teeth per Inch
10
Max. Threads per Inch
32
Cutter Material
Carbide
Offset Point
0.0550 in
Offset
0.055"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1730 in, Coolant Through, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.