Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool .230 HW X 1.75 Depth IT

  • Mfr # IT-2301750

  • Zoro # G211946538


product price: $60.15
/ea

Key Features

Cutting Direction
Right Hand
Coating
UN
Measurement Type
SAE
Size
10/1/1948
Head Width
0.230 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-2301750
Zoro #
G211946538
UPC #
-
Country of Origin
United States

Dimensions

Size
10/1/1948
Head Width
0.230 in
Overall Length
3 in
Min. Bore Dia.
0.2520 in
Neck Dia.
0.1700 in
Shank Dia.
5/16 in
Max. Bore Depth
1-3/4 in
Radius
0.0020 in

Details

Cutting Direction
Right Hand
Coating
UN
Measurement Type
SAE
Offset
0.032 in
Projection
0.0550 in
Included Angle
60
Angle per Side
30
Centerline Offset
0.0738 in

Description

0.2520in Min Bore DIA x 1.750in 1-3/4 Max Bore Depth x 0.0550in Projection x 0.3125in 5/16 Shank DIA x 3.00in 3 Overall Length x 0.0020in Radius #10-48 - Carbide UN Thread Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.