Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 3 in L, Carbide

  • Mfr # IAT-1500-10

  • Zoro # G8092691


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Carbide
Style
Internal ACME Threading Tool
Hole Dia.
.490"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAT-1500-10
Zoro #
G8092691
UPC #
728709136676
Country of Origin
United States

Dimensions

Overall Length
3 in
Hole Dia.
.490"
Max. Depth
1.500"
Shank Dia.
1/2 in
Max. Hole Depth
1-1/2 in
Flat Width
0.0320 in
Min. Hole Dia.
0.4900 in
Max. Bore Depth
1-1/2"
Neck Dia.
0.3650"
Split Length
0.275"
Groove Width
0.1190"
Min. Bore Dia.
0.4900"

Details

Item
Threading Tool
Shank Material
Carbide
Style
Internal ACME Threading Tool
Material
C2 Micrograin Carbide
Projection
0.1200 in
Cutting Direction
Right Hand
Finish
Uncoated
Max. Threads per Inch
10
Thread Standard
ACME
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Series
IAT
Thread Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
0.2400 in
Cutting Application
Threading
Included Angle
29 Degrees
Cutter Material
Carbide
Offset Point
0.0600 in
Offset
0.060"

Description

Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.2400 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.