Zoro Homepage

Threading Tool, 3 in L, Carbide

  • Mfr # IT-4902000

  • Zoro # G4385026


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Hole Dia.
490"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-4902000
Zoro #
G4385026
UPC #
728709138311
Country of Origin
United States

Dimensions

Overall Length
3 in
Hole Dia.
490"
Shank Dia.
1/2 in
Max. Depth
2.000"
Radius
0.0020"
Min. Hole Dia.
0.4900 in
Max. Hole Depth
2 in
Thread Size
8-24
Min. Bore Dia.
0.4900"
Groove Width
0.1390"
Max. Bore Depth
2"
Split Length
0.275"
Neck Dia.
0.3650"

Details

Item
Threading Tool
Shank Material
Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Projection
0.1200 in
Style
Internal Threading Tool
Material
C2 Micrograin Carbide
Cutting Application
Threading
Shank Type - Machining
Straight with Three Flats
Thread Standard
ANSI, Metric 60 Degrees , UN
Measurement System
Fractional Inch
Max. Threads per Inch
24
Finish - Machining
Bright (Uncoated)
Series
IT
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Center to Cutting Tip
0.2400 in
Min. Teeth per Inch
6
Offset Point
0.0690 in
Thread Direction
Right Hand
Included Angle
60 Degrees
Cutter Material
Carbide
Offset
0.069"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.2400 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.