Zoro Homepage

Threading Tool, 3 in L, Carbide

  • Mfr # ITL-4902000

  • Zoro # G8307817


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Style
Internal Threading Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-4902000
Zoro #
G8307817
UPC #
728709139370
Country of Origin
United States

Dimensions

Overall Length
3 in
Max. Depth
2.000"
Hole Dia.
490"
Shank Dia.
1/2 in
Radius
0.0020"
Min. Hole Dia.
0.4900 in
Max. Hole Depth
2 in
Thread Size
6-24
Groove Width
0.1390"
Neck Dia.
0.3650"
Min. Bore Dia.
0.4900"
Split Length
0.275"
Max. Bore Depth
2"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.2400 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.