Zoro Homepage

Threading Tool, 3 in L, Carbide

  • Mfr # SAT-1500-5

  • Zoro # G8022795


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Shank Dia.
1/2 in
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAT-1500-5
Zoro #
G8022795
UPC #
728709176061
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Hole Dia.
.490"
Max. Depth
1.500"
Min. Hole Dia.
0.4900 in
Flat Width
0.0790 in
Max. Hole Depth
1-1/2 in
Neck Dia.
0.3650"
Split Length
0.275"
Max. Bore Depth
1-1/2"
Groove Width
0.1660"
Min. Bore Dia.
0.4900"

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Style
Stub ACME Threading Tool
Projection
0.1200 in
Cutting Direction
Right Hand
Thread Direction
Right Hand
Center to Cutting Tip
0.2400 in
Thread Standard
Stub Acme
Series
SAT
Offset Point
0.0830 in
Cutting Application
Threading
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Max. Threads per Inch
5
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Included Angle
29 Degrees
Cutter Material
Carbide
Offset
0.083"

Description

Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.2400 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.