Zoro Homepage

Threading Tool, 3 in L, Carbide

  • Mfr # SAT-750-5

  • Zoro # G7937912


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Carbide
Projection
0.1200 in
Finish
Uncoated
Style
Stub ACME Threading Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAT-750-5
Zoro #
G7937912
UPC #
728709176429
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Hole Dia.
.490"
Max. Depth
0.750"
Max. Hole Depth
3/4 in
Min. Hole Dia.
0.4900 in
Flat Width
0.0790 in
Min. Bore Dia.
0.4900"
Groove Width
0.1660"
Neck Dia.
0.3650"
Split Length
0.275"
Max. Bore Depth
3/4"

Details

Item
Threading Tool
Shank Material
Carbide
Projection
0.1200 in
Finish
Uncoated
Style
Stub ACME Threading Tool
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Cutter Material
Carbide
Measurement System
Fractional Inch
Cutting Application
Threading
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Offset Point
0.0830 in
Center to Cutting Tip
0.2400 in
Shank Type - Machining
Straight with Three Flats
Series
SAT
Included Angle
29 Degrees
Finish - Machining
Bright (Uncoated)
Thread Standard
Stub Acme
Thread Direction
Right Hand
Max. Threads per Inch
5
Offset
0.083"

Description

Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.2400 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.