Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 3/16", Carbide

  • Mfr # LTR-187-6

  • Zoro # G707580277


product price: $33.15
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Material
C2 Mircograin Carbide
Cutting Flat
5/64"
Features
Designed for Plunging Thread Relief at the Bottom of a Thread, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTR-187-6
Zoro #
G707580277
UPC #
728709142097
Country of Origin
United States

Dimensions

Overall Length
2 in
Radius
.003-.007"
Flat Width
5/64 in
Shank Dia.
3/16 in
Max. Hole Depth
3/8 in
Max. Depth
3/8"
Cutter Dia.
0.188"
Min. Hole Dia.
3/16 in

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Mircograin Carbide
Cutting Flat
5/64"
Features
Designed for Plunging Thread Relief at the Bottom of a Thread, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Cutter Material
Carbide
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright (Uncoated)
Profile Angle
45 Degrees
Thread Direction
Right Hand
Measurement System
Fractional Inch
Cutting Application
Thread Relief
Finish
Uncoated
Series
LTR
Cutting Direction
Right Hand
Center to Cutting Tip
3/32 in
Projection
0.0400 in

Description

Threading Tool, Carbide, Bright (Uncoated), 3/32 in, Thread Relief

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.