Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool .360 HW X 2.00 Depth IT, AlTiN

  • Mfr # IT-3602000X

  • Zoro # G811946815


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Size
7/1/1932
Coating
AlTiN
Measurement Type
SAE
Neck Dia.
0.2700 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IT-3602000X
Zoro #
G811946815
UPC #
-
Country of Origin
United States

Dimensions

Size
7/1/1932
Neck Dia.
0.2700 in
Head Width
0.360 in
Max. Bore Depth
2 in
Min. Bore Dia.
0.3820 in
Overall Length
4 in
Radius
0.0020 in
Shank Dia.
3/8 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Measurement Type
SAE
Included Angle
60
Offset
0.049 in
Projection
0.0850 in
Centerline Offset
0.1725 in
Angle per Side
30

Description

0.3820in Min Bore DIA x 2.000in 2 Max Bore Depth x 0.0850in Projection x 0.3750in 3/8 Shank DIA x 4.00in 4 Overall Length x 0.0020in Radius #7-32 - Carbide UN Thread Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.