Zoro Homepage

Threading Tool, 57.00mm L, Carbide

  • Mfr # ITM-064613

  • Zoro # G8231693


product price: $39.29
/ea

Key Features

Overall Length
57.00mm
Shank Material
Carbide
Shank Dia.
6.00mm
Projection
1.22mm
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITM-064613
Zoro #
G8231693
UPC #
728709139417
Country of Origin
United States

Dimensions

Overall Length
57.00mm
Shank Dia.
6.00mm
Max. Depth
13mm
Hole Dia.
4.6mm
Radius
0.050 mm
Max. Hole Depth
13.00mm
Min. Hole Dia.
4.60mm
Min. Bore Dia.
4.600 mm
Groove Width
1.420 mm
Split Length
4.50 mm
Neck Dia.
3.280 mm
Thread Size
0.7-1.5
Max. Bore Depth
13.00 mm

Details

Item
Threading Tool
Shank Material
Carbide
Projection
1.22mm
Material
C2 Micrograin Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Style
Internal Threading Tool
Included Angle
60 Degrees
Center to Cutting Tip
1.60mm
Offset Point
0.71mm
Series
ITM
Thread Direction
Right Hand
Thread Standard
ANSI, Metric 60 Degrees , UN
Cutting Application
Threading
Finish - Machining
Bright (Uncoated)
Max. Thread Pitch
1.50mm
Cutter Material
Carbide
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Measurement System
Metric
Min. Thread Pitch
0.70mm
Offset
0.71 mm

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 1.60mm, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.