Zoro Homepage

Threading Tool, 5.80 mm Min Bore dia, Finish: AlTiN

  • Mfr # ITM-085815X

  • Zoro # G0988890


product price: $62.99
/ea

Key Features

Cutting Direction
Right Hand
Overall Length
63.0 mm
Finish
AlTiN
Max. Bore Depth
15.00 mm
Included Angle
60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITM-085815X
Zoro #
G0988890
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63.0 mm
Max. Bore Depth
15.00 mm
Shank Dia.
8.000 mm
Neck Dia.
4.170 mm
Radius
0.050 mm
Thread Size
1.25-2.0
Groove Width
1.750 mm
Split Length
5.50 mm
Min. Bore Dia.
5.800 mm

Details

Cutting Direction
Right Hand
Finish
AlTiN
Included Angle
60 Degrees
Offset
0.86 mm
Projection
1.500 mm

Description

5.80 mm Min Bore DIA x 15.00 mm Max Bore Depth 1.750 mm Tooth Width 1.50 mm Projection x 8.000 mm Shank DIA x 63.0 mm Overall Length x 0.050 mm Radius 1.25-2.0 - Carbide UN Thread Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.