Zoro Homepage

Threading Tool, 63.00mm L, Carbide

  • Mfr # ITM-085825

  • Zoro # G8270595


product price: $46.49
/ea

Key Features

Overall Length
63.00mm
Shank Material
Carbide
Material
C2 Micrograin Carbide
Hole Dia.
5.8mm
Max. Depth
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITM-085825
Zoro #
G8270595
UPC #
728709139561
Country of Origin
United States

Dimensions

Overall Length
63.00mm
Hole Dia.
5.8mm
Max. Depth
25mm
Shank Dia.
8.00mm
Radius
0.050 mm
Min. Hole Dia.
5.80mm
Max. Hole Depth
25.00mm
Neck Dia.
4.170 mm
Thread Size
1.25-2.0
Min. Bore Dia.
5.800 mm
Split Length
5.50 mm
Groove Width
1.750 mm
Max. Bore Depth
25.00 mm

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Style
Internal Threading Tool
Cutting Direction
Right Hand
Projection
1.50mm
Finish
Uncoated
Thread Direction
Right Hand
Max. Thread Pitch
2.00mm
Finish - Machining
Bright (Uncoated)
Series
ITM
Min. Thread Pitch
1.20mm
Measurement System
Metric
Included Angle
60 Degrees
Cutting Application
Threading
Center to Cutting Tip
1.80mm
Cutter Material
Carbide
Offset Point
0.86mm
Thread Standard
ANSI, Metric 60 Degrees , UN
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Offset
0.86 mm

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 1.80mm, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.