Zoro Homepage

Threading Tool, 63.00mm L, Carbide

  • Mfr # ITM-085838

  • Zoro # G8437807


product price: $46.59
/ea

Key Features

Overall Length
63.00mm
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITM-085838
Zoro #
G8437807
UPC #
728709139592
Country of Origin
United States

Dimensions

Overall Length
63.00mm
Shank Dia.
8.00mm
Max. Depth
38mm
Hole Dia.
5.8mm
Radius
0.050 mm
Max. Hole Depth
38.00mm
Min. Hole Dia.
5.80mm
Neck Dia.
4.170 mm
Groove Width
1.750 mm
Min. Bore Dia.
5.800 mm
Split Length
5.50 mm
Max. Bore Depth
38.00 mm
Thread Size
1.25-2.0

Details

Item
Threading Tool
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Projection
1.50mm
Style
Internal Threading Tool
Thread Direction
Right Hand
Series
ITM
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Cutting Application
Threading
Min. Thread Pitch
1.20mm
Max. Thread Pitch
2.00mm
Included Angle
60 Degrees
Offset Point
0.86mm
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Cutter Material
Carbide
Center to Cutting Tip
1.80mm
Thread Standard
ANSI, Metric 60 Degrees , UN
Offset
0.86 mm

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 1.80mm, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.