Zoro Homepage

Threading Tool, 63.00mm L, Carbide

  • Mfr # ITM-087420

  • Zoro # G7883407


product price: $46.49
/ea

Key Features

Overall Length
63.00mm
Shank Material
Carbide
Projection
1.91mm
Material
C2 Micrograin Carbide
Style
Internal Threading Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITM-087420
Zoro #
G7883407
UPC #
728709139622
Country of Origin
United States

Dimensions

Overall Length
63.00mm
Max. Depth
20mm
Hole Dia.
7.4mm
Shank Dia.
8.00mm
Radius
0.050 mm
Max. Hole Depth
20.00mm
Min. Hole Dia.
7.40mm
Min. Bore Dia.
7.400 mm
Max. Bore Depth
20.00 mm
Groove Width
2.210 mm
Thread Size
1.75-2.25
Split Length
5.50 mm
Neck Dia.
5.380 mm

Details

Item
Threading Tool
Shank Material
Carbide
Projection
1.91mm
Material
C2 Micrograin Carbide
Finish
Uncoated
Style
Internal Threading Tool
Cutting Direction
Right Hand
Cutting Application
Threading
Center to Cutting Tip
3.40mm
Thread Standard
ANSI, Metric 60 Degrees , UN
Cutter Material
Carbide
Max. Thread Pitch
2.20mm
Measurement System
Metric
Included Angle
60 Degrees
Series
ITM
Offset Point
1.09mm
Finish - Machining
Bright (Uncoated)
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Min. Thread Pitch
1.70mm
Thread Direction
Right Hand
Offset
1.09 mm

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 3.40mm, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.