Zoro Homepage

Threading Tool, 63.00mm L, Carbide

  • Mfr # ITM-087420G

  • Zoro # G8078332


product price: $50.55
/ea

Key Features

Overall Length
63.00mm
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Projection
1.91mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITM-087420G
Zoro #
G8078332
UPC #
728709139639
Country of Origin
United States

Dimensions

Overall Length
63.00mm
Shank Dia.
8.00mm
Hole Dia.
7.4mm
Max. Depth
20mm
Radius
0.050 mm
Max. Hole Depth
20.00mm
Min. Hole Dia.
7.40mm
Max. Bore Depth
20.00 mm
Groove Width
2.210 mm
Split Length
5.50 mm
Thread Size
1.75-2.25
Neck Dia.
5.380 mm
Min. Bore Dia.
7.400 mm

Details

Item
Threading Tool
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Projection
1.91mm
Style
Internal Threading Tool
Finish
TiN Coated
Series
ITM
Thread Standard
ANSI, Metric 60 Degrees , UN
Center to Cutting Tip
3.40mm
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Min. Thread Pitch
1.70mm
Thread Direction
Right Hand
Measurement System
Metric
Cutting Application
Threading
Cutter Material
Carbide
Offset Point
1.09mm
Finish - Machining
TiN
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Max. Thread Pitch
2.20mm
Included Angle
60 Degrees
Offset
1.09 mm

Description

Threading Tool, Included Angle 60 Degrees , Carbide, TiN, 3.40mm, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.