Zoro Homepage

Threading Tool, 63.00mm L, Carbide

  • Mfr # ITM-087446

  • Zoro # G8184547


product price: $48.15
/ea

Key Features

Overall Length
63.00mm
Shank Material
Carbide
Material
C2 Micrograin Carbide
Max. Depth
46mm
Style
Internal Threading Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITM-087446
Zoro #
G8184547
UPC #
728709139684
Country of Origin
United States

Dimensions

Overall Length
63.00mm
Max. Depth
46mm
Shank Dia.
8.00mm
Hole Dia.
7.4mm
Radius
0.050 mm
Max. Hole Depth
46.00mm
Min. Hole Dia.
7.40mm
Groove Width
2.210 mm
Min. Bore Dia.
7.400 mm
Thread Size
1.75-2.25
Max. Bore Depth
46.00 mm
Split Length
5.50 mm
Neck Dia.
5.370 mm

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Style
Internal Threading Tool
Cutting Direction
Right Hand
Projection
1.91mm
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Offset Point
1.09mm
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Cutting Application
Threading
Center to Cutting Tip
3.40mm
Max. Thread Pitch
2.20mm
Series
ITM
Thread Direction
Right Hand
Thread Standard
ANSI, Metric 60 Degrees , UN
Measurement System
Metric
Cutter Material
Carbide
Min. Thread Pitch
1.70mm
Offset
1.09 mm

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 3.40mm, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.