Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool

  • Mfr # ITL-290500X

  • Zoro # G3605860


product price: $69.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-290500X
Zoro #
G3605860
UPC #
-
Country of Origin
United States

Description

0.2900" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0810" Tooth Width x 0.0700" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #14-40 - Carbide UN Thread Left Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.