Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading tool, Topping, 0.1360 Min Bore, 0.250 1/4 Max

  • Mfr # TT-001032-025

  • Zoro # G911240158


product price: $44.95
/ea

Key Features

Cutting Direction
Right Hand
Size
10/1/1932
Coating
UN
Max. Bore Depth
1/4 in
Angle per Side
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-001032-025
Zoro #
G911240158
UPC #
-
Country of Origin
United States

Dimensions

Size
10/1/1932
Max. Bore Depth
1/4 in
Neck Dia.
0.0920 in
Overall Length
1-1/2 in
Shank Dia.
3/16 in
Min. Bore Dia.
0.1360 in
Head Width
0.120 in

Details

Cutting Direction
Right Hand
Coating
UN
Angle per Side
30
Projection
0.0169 in
Offset
0.017 in
Included Angle
60
Centerline Offset
0.0263 in

Description

0.1360 Min Bore Dia X 0.250 1/4 Max Bore Depth X 0.0169 Projection X 0.1875 3/16 Shank Dia X 1.50 1-1/2 Overall Length #10-32 - Carbide Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.