Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading tool, Topping, 0.1820 Min Bore, 0.400 Max

  • Mfr # TT-014020-040X

  • Zoro # G311240420


product price: $52.15
/ea

Key Features

Cutting Direction
Right Hand
Size
1/4/2020
Coating
AlTiN
Offset
0.024 in
Head Width
0.160 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-014020-040X
Zoro #
G311240420
UPC #
-
Country of Origin
United States

Dimensions

Size
1/4/2020
Head Width
0.160 in
Overall Length
1-1/2 in
Shank Dia.
3/16 in
Max. Bore Depth
0.400 in
Min. Bore Dia.
0.1820 in
Neck Dia.
0.1220 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Offset
0.024 in
Included Angle
60
Projection
0.0271 in
Centerline Offset
0.0663 in
Angle per Side
30

Description

0.1820 Min Bore Dia X 0.400 Max Bore Depth X 0.0271 Projection X 0.1875 3/16 Shank Dia X 1.50 1-1/2 Overall Length #1/4-20 - Carbide Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.