Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading tool, Topping, 0.3720 Min Bore, 1 in.Max

  • Mfr # TT-071620-100X

  • Zoro # G211240117


product price: $88.55
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Size
7/16/2020
Coating
AlTiN
Angle per Side
30
Neck Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TT-071620-100X
Zoro #
G211240117
UPC #
-
Country of Origin
United States

Dimensions

Size
7/16/2020
Neck Dia.
5/16 in
Shank Dia.
3/8 in
Max. Bore Depth
1 in
Min. Bore Dia.
0.3720 in
Overall Length
2 in
Head Width
0.350 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Angle per Side
30
Projection
0.0271 in
Offset
0.024 in
Included Angle
60
Centerline Offset
0.1625 in

Description

0.3720 Min Bore Dia X 1.000 1 Max Bore Depth X 0.0271 Projection X 0.3750 3/8 Shank Dia X 2.00 2 Overall Length #7/16-20 - Carbide Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.