Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading tool, Topping, 0.4020 Min Bore, 1-1/4 Max

  • Mfr # TT-012013-125

  • Zoro # G811240227


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Size
1/2/2013
Coating
UN
Shank Dia.
1/2 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TT-012013-125
Zoro #
G811240227
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2/2013
Shank Dia.
1/2 in
Overall Length
3 in
Neck Dia.
0.3270 in
Min. Bore Dia.
0.4020 in
Max. Bore Depth
1-1/4 in
Head Width
0.380 in

Details

Cutting Direction
Right Hand
Coating
UN
Projection
0.0416 in
Included Angle
60
Offset
0.034 in
Angle per Side
30
Centerline Offset
0.1300 in

Description

0.4020 Min Bore Dia X 1-1/4 Max Bore Depth X 0.0416 Projection X 0.5000 1/2 Shank Dia X 3.00 3 Overall Length #1/2-13 - Carbide Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.