Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading tool, Topping, 0.4020 Min Bore, 1 in.Max

  • Mfr # TT-012013-100X

  • Zoro # G811240128


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Size
1/2/2013
Coating
AlTiN
Centerline Offset
0.1300 in
Angle per Side
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-012013-100X
Zoro #
G811240128
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2/2013
Neck Dia.
0.3270 in
Overall Length
3 in
Head Width
0.380 in
Min. Bore Dia.
0.4020 in
Shank Dia.
1/2 in
Max. Bore Depth
1 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Centerline Offset
0.1300 in
Angle per Side
30
Offset
0.034 in
Included Angle
60
Projection
0.0416 in

Description

0.4020 Min Bore Dia X 1.000 1 Max Bore Depth X 0.0416 Projection X 0.5000 1/2 Shank Dia X 3.00 3 Overall Length #1/2-13 - Carbide Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.