Tool Holder (Metric) - Steel
Mfr # THM-316
Zoro # G8281646
product price: $81.95
/ea
Free Shipping & Returns
Key Features
For Use With
Standard Shank Tools in Lathe Applications
Overall Length
2.75 in
Style
Metric
Shank
3mm
Series
THM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THM-316
Zoro #
G8281646
UPC #
728709183663
Country of Origin
United States
Dimensions
Overall Length
2.75 in
Bore Dia.
3.00mm
Shank Dia.
16.00mm
Inside Dia.
3.00mm
Holder Length
2-3/4 in
Collar Dia.
19.00mm
Shank Diameter
16 mm
Details
For Use With
Standard Shank Tools in Lathe Applications
Style
Metric
Shank
3mm
Item
Boring Head Holder
Series
THM
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Measurement System
Metric
Shank Type - Machining
Straight
Product Type
Standard Holder
Shank Type
Round with Flats
Material
High Speed Steel
Description
Boring Head Holder, Shank Dia. 16.00mm, Overall Length 2.75 in, Finish - Machining Black Oxide, Material - Machining High Speed Steel, Product Type Standard Holder, Series THM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.