Tool Holder - Steel
Mfr # TH-107
Zoro # G8108886
product price: $78.59
/ea
Free Shipping & Returns
Key Features
Style
Metric
For Use With
Standard Shank Tools in Lathe Applications
Shank
5/16"
Overall Length
2.75 in
Series
TH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH-107
Zoro #
G8108886
UPC #
728709183489
Country of Origin
United States
Dimensions
Overall Length
2.75 in
Bore Dia.
5/16 in
Shank Dia.
5/8 in
Inside Dia.
5/16 in
Holder Length
2-3/4 in
Collar Dia.
3/4 in
Shank Diameter
5/8 in
Details
Style
Metric
For Use With
Standard Shank Tools in Lathe Applications
Shank
5/16"
Item
Boring Head Holder
Series
TH
Finish - Machining
Black Oxide
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Product Type
Standard Holder
Material
High Speed Steel
Shank Type
Round with Flats
Description
Boring Head Holder, Shank Dia. 5/8 in, Overall Length 2.75 in, Finish - Machining Black Oxide, Material - Machining High Speed Steel, Product Type Standard Holder, Series TH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.