Zoro Homepage

Triangle Turning Insert, Triangle, 1/2 in, TPG, 0.0468 in

  • Mfr # TPG-433

  • Zoro # G7857997


product price: $23.29
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
1/2 in
Insert Size
433
Corner Radius
0.0468 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG-433
Zoro #
G7857997
UPC #
728709185292
Country of Origin
United States

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Insert Thickness
0.125"
Nose Radius
3/64"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
1/2 in
Insert Application
Medium
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Super Alloy (S) Compatibility
Yes
Coating
Uncoated
Relief Angle
11 Degrees
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Primary Material Application ISO Code
H, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Included Angle
60 Degrees
Finish - Machining
Bright (Uncoated)
Shape
Triangle
Number of Cutting Edges
3
ANSI Code
TPG-433
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Insert Holding Type
No Screw Hole
Finish
UN

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.