Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TP, 0.0156 in

  • Mfr # TP-41

  • Zoro # G1983576


product price: $10.19
/ea

Key Features

Insert Shape
Triangle
Insert Style
TP
Inscribed Circle
1/4 in
Insert Size
41
Corner Radius
0.0156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-41
Zoro #
G1983576
UPC #
728709185216
Country of Origin
United States

Dimensions

Insert Size
41
Corner Radius
0.0156 in
Insert Thickness
0.0938"
Mounting Hole Dia.
.137"
Nose Radius
1/64"
Thickness
0.0937 in
Through Hole Inside Dia.
0.137 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TP
Inscribed Circle
1/4 in
Insert Application
Medium
Rake
Positive
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Relief Angle
10 Degrees
Hardened (H) Compatibility
Yes
No. of Edges
3
Coating
Uncoated
Shape
Triangle
Included Angle
60 Degrees
Number of Cutting Edges
3
ANSI Code
TP-41
Insert Holding Type
Screw
Clearance Angle
10 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, M, N, P, S
Finish - Machining
Bright (Uncoated)
Finish
UN

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.