Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TD, 0.0312 in

  • Mfr # TD-6P-2

  • Zoro # G9728652


product price: $19.99
/ea

Key Features

Insert Shape
Triangle
Insert Style
TD
Inscribed Circle
3/8 in
Corner Radius
0.0312 in
Insert Application
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD-6P-2
Zoro #
G9728652
UPC #
728709183441
Country of Origin
United States

Dimensions

Corner Radius
0.0312 in
Insert Thickness
0.125"
Nose Radius
1/32"
Mounting Hole Dia.
.125"
Thickness
0.125 in
Through Hole Inside Dia.
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TD
Inscribed Circle
3/8 in
Insert Application
Medium
Rake
Positive
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Relief Angle
10 Degrees
Steel (P) Compatibility
Yes
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Coating
Uncoated
Super Alloy (S) Compatibility
Yes
Finish - Machining
Bright (Uncoated)
Shape
Triangle
Included Angle
60 Degrees
Measurement System
Fractional Inch
ANSI Code
TD-6P-2
Insert Holding Type
Screw
Primary Material Application ISO Code
H, M, N, P, S
Number of Cutting Edges
3
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
10 Degrees
Finish
UN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.