Zoro Homepage

Undercut Full Radius Grooving Tool, 0.365" Min Bore dia, Groove Width: 1/8"

  • Mfr # UP-37125-20X

  • Zoro # G1000328


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2"
Shank Dia.
3/8"
Groove Width
1/8"
Finish
AlTiN
Min. Bore Dia.
0.3650"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP-37125-20X
Zoro #
G1000328
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
3/8"
Groove Width
1/8"
Min. Bore Dia.
0.3650"
Neck Dia.
0.2700"
Radius
1/16"
Split Length
3/8"
Max. Bore Depth
1-1/4"

Details

Finish
AlTiN
Cutting Direction
Right Hand
Projection
0.0950"

Description

0.365" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth 0.1250" (1/8) Tooth Width 0.095" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0625" (1/16) Radius - Carbide Undercut Full Radius Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.