Zoro Homepage

Undercut Full Radius Grooving Tool .240 D X .039 W X 1.00 Depth UP, AlTiN

  • Mfr # UP-25039-16X

  • Zoro # G811946938


product price: $59.79
/ea

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Dia.
0.2620 in
Finish
AlTiN
Projection
0.0600 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP-25039-16X
Zoro #
G811946938
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Dia.
0.2620 in
Radius
0.0195 in
Tooth Width
0.0390 in
Neck Dia.
0.1800 in
Head Width
0.240 in
Max. Bore Depth
1 in

Details

Finish
AlTiN
Projection
0.0600 in
Left/Right Hand
Right Hand
SAE or Metric
SAE
Angled Projection
0.096 in
Centerline Offset
0.1150 in

Description

0.2620in Min Bore DIA x 1.000in 1 Max Bore Depth x 0.0390in Tooth Width x 0.0600in Projection x 0.2500in 1/4 Shank DIA x 2.50in 2-1/2 Overall Length x 0.0195in Radius - Carbide Undercut Full Radius Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.