Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M-9034
Zoro #
G5161414
UPC #
-
Country of Origin
United States
Dimensions
Size
55 gal
Container Size
55 gal
Details
Item
Alkaline Cleaner
Fragrance
Ammonia
Recommended Dilution
0.05 to 2% Dilution
VOC Content
0.0050
pH
9.5 pH
For Use On
Ceramics, Filter Membranes, Glass, Labware, Stainless Steel
Flash Point
None
Container Type
Drum
Contains
Trade Secret
Color
Clear
Product Type
Alkaline Cleaner
Product Form
Liquid
Active Ingredients
Trade Secret
VOC Content Weight
0.6 g/L
Compatible Material
Ceramics, Glass, Stainless Steel
Maximum pH Level
9.5 pH
Compatible Product Type
Filter Membranes, Labware
Description
Alkaline Cleaner, Container Size 55 gal, Product Form Liquid, Maximum pH Level 9.5 pH, Fragrance Ammonia, Container Type Drum, Product Type Alkaline Cleaner, Active Ingredients Trade Secret, Recommended Dilution 0.05 to 2 Percent Dilution, Compatible Product Type Filter Membranes, Labware, Compatible Material Ceramics, Glass, Stainless Steel, VOC Content Weight 0.6 g/L, Color Clear, Flash Point None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.