Zoro Homepage

EasyTouch RV Thermostat, Black, Dometic

  • Mfr # ASY-350-X01

  • Zoro # G316468171


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Length
4 in
Height (In.)
3 in
Width (In.)
5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASY-350-X01
Zoro #
G316468171
UPC #
806802942858
Country of Origin
United States

Dimensions

Length
4 in
Height (In.)
3 in
Width (In.)
5 in

Details

Color
Black
Item
EasyTouch RV Thermostat

Description

Elevate your RV with the Micro-Air EasyTouch RV Thermostat, the ultimate smart thermostat designed for seamless comfort and efficiency. Engineered for business customers, this WiFi- and Bluetooth-enabled thermostat revolutionizes climate control for Coleman, Dometic, and other major RV AC systems, ensuring your clients enjoy unparalleled comfort. The Micro-Air EasyTouch RV Thermostat features a vibrant 3.9 x 3 color touchscreen, offering intuitive temperature adjustments. Its wireless capabilities allow remote monitoring and control via a free smartphone app, enabling your team to pre-set cabin temperatures for arriving guests, enhancing satisfaction and operational efficiency. Compatible with furnaces, heat strips, and cooling units, it supports up to four zones, making it ideal for diverse RV setups. With a 75% reduction in AC startup current, this thermostat pairs perfectly with Micro-Airs EasyStart soft starters, reducing wear on HVAC systems and enabling reliable operation on generators or limited power sources-critical for off-grid business applications. Free WiFi firmware updates ensure your investment stays cutting-edge. Easy to install with basic tools, the Micro-Air EasyTouch RV Thermostat minimizes downtime and maintenance costs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.