This item is Discontinued.

Micro Connectors Micro Connectors TR4-560SHBL-500 500 ft. Solid Shielded STP CAT6 Bulk Ethernet Cable - Blue TR4-560SHBL-500

Micro Connectors TR4-560SHBL-500 500 ft. Solid Shielded STP CAT6 Bulk Ethernet Cable - Blue (Discontinued)

  • Mfr # TR4-560SHBL-500
  • Zoro # G403702041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR4-560SHBL-500
Zoro #
G403702041
UPC #
715860034231
Country of Origin
China

Description

Micro Connectors' Bulk CAT6 Shielded Cable comes conveniently , providing you with 500 feet of high quality, shielded, 4-pair, solid, 550 MHz Cat6 Cable, ready for termination and routing. The Mylar foil shielding protects your data as it travels through the four twisted pairs of 24 gauge solid copper wires by wrapping it in a thin metal sleeve thus keeping electrical interference from things like fluorescent lights and electrical lines found in a drop ceiling or inside walls at a minimum. Simply pull the length required for your installation straight from the box and terminate at your leisure. These boxes are a great aid in large scale network installations and other long distance cable runs. And like all of our bulk networking cables, these are constructed with only high-quality components that can be counted on for high performance.

Features
  • Shielded cables designed to prevent EMI Interference and ensuring best signal possible
  • 23AWG (American wire gauge) individual solid pure copper conductors for permanent installation
  • Meets ANSI/TIA-568-C specifications
  • Comes on a convenient spool inside a pull box for easy access
  • RoHS compliant
Specifications
  • Color: Blue
  • Length: 500 ft.
  • Model: TR4-560SHBL-500
  • Dimension: 13.00" x 13.60" x 8.27"
  • Weight: 21 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.