This item is Discontinued.

Micro Connectors Micro Connectors TR4-560W-OUT 1000 ft. Solid Shielded STP Cat6 Outdoor; UV Resistant & Waterproof Bulk Ethernet Cable - White TR4-560W-OUT

Micro Connectors TR4-560W-OUT 1000 ft. Solid Shielded STP Cat6 Outdoor; UV Resistant & Waterproof Bulk Ethernet Cable - White (Discontinued)

  • Mfr # TR4-560W-OUT
  • Zoro # G503702033
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TR4-560W-OUT
Zoro #
G503702033
UPC #
715860034484
Country of Origin
China

Description

Shielded cables designed to prevent EMI interference and ensuring best signal possible. 23 AWG (American Wire Gauge) individual Solid pure copper conductors for permanent installation. UV resistant and waterproof outdoor rated bulk Solid wire cable. Ideal for data, voice and security applications requiring outdoor placement. Meets ANSI/TIA-568-C Specification.

Features
  • Heavy-duty 23 AWG insulated wire
  • UV resistant and Waterproof outdoor rated bulk solid wire cable
  • Ideal for data, voice and security applications requiring outdoor placement
  • Solid bare pure copper conductors for flexibility and less conductor breakage
  • Conductor separator spine to fight against twists and kinks to reduce crosstalk for a cleaner signal
  • Rip cord to strip PVC cable jacket
Specifications
  • Color: White
  • Length: 1000 ft.
  • Dimension: 12.50" x 12.00" x 12.00"
  • Weight: 40 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.