This item is Discontinued.

Micro Connectors Micro Connectors TR4-570SSBL-500 500 ft. Stranded Shielded STP CAT6A Bulk Ethernet Cable - Blue TR4-570SSBL-500

Micro Connectors TR4-570SSBL-500 500 ft. Stranded Shielded STP CAT6A Bulk Ethernet Cable - Blue (Discontinued)

  • Mfr # TR4-570SSBL-500
  • Zoro # G003701994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR4-570SSBL-500
Zoro #
G003701994
UPC #
715860034330
Country of Origin
China

Description

This is a CAT 6 Amp, 500 ft., stranded, shielded cable. It is designed to prevent EMI Interference and ensure best signal possible. Consists of a full 10 Gigabit network speed at 500MHz performance. It is ideal for PoE and VoIP applications where data loss is audibly and visually seen and heard. Meets ANSI/TIA-568-C specification.

Features
  • CAT 6A, 1000 Feet, Stranded
  • Shielded cables designed to prevent EMI Interference and ensuring best signal possible
  • Full 10 Gigabit network speed at 500 MHz performance
  • Ideal for PoE and VoIP applications where data loss is audibly and visually seen and heard
  • Meets ANSI/TIA-568-C Specification
  • 26AWG (American wire gauge) pure copper conductors for permanent installation
Specifications
  • Color: Blue
  • Length: 500'
  • Dimension: 10.50" x 13.00" x 12.80"
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.