Buffer Capsule Set, pH, 4.0, 7.0, 10.0
Mfr # CC471V
Zoro # G4061942
product price: $28.29
/eaKey Features
Type
PH
Range
10.0 pH, 4.0 pH, 7.0 pH
Container
20 mL Packet
Product Type
Buffer Set - pH 4.00 / pH 7.00 / pH 10.00
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC471V
Zoro #
G4061942
UPC #
-
Country of Origin
United States
Details
Item
Buffer Set - pH 4.00 / pH 7.00 / pH 10.00
Type
PH
Range
10.0 pH, 4.0 pH, 7.0 pH
Container
20 mL Packet
Product Type
Buffer Set - pH 4.00 / pH 7.00 / pH 10.00
Chemical Grade
Lab
Volume
100 mL
Form
Capsule
REMOVE - Previous PI Node
Calibration Solutions
Special Information
Hydrion Buffers are Free Flowing Soluble Powders that Prepare Clear or Color Safe Solutions in Minutes
Container Type
Box
Description
Buffer Set - pH 4.00 / pH 7.00 / pH 10.00, Chemical Grade Lab, Special Information Hydrion Buffers are Free Flowing Soluble Powders that Prepare Clear or Color Safe Solutions in Minutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.