Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QBB-060400

  • Zoro # G8132634


product price: $32.79
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Angle
.015"
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-060400
Zoro #
G8132634
UPC #
728709152850
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.060"
Bore Depth
.400"
Shank Dia.
3/16 in
Min. Bore Dia.
0.0600 in
Max. Bore Depth
0.4000 in
Neck Dia.
0.0450"
Groove Width
0.0700"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.015"
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
Uncoated
Application
Boring
Projection
0.0150 in
Side Cutting Edge Angle
6 Degrees
Series
QBB
Offset Point
-0.0338 in
Center to Cutting Tip
-0.0338 in
Compatible with Product Type
Micro-Quik Tool Holder
Boring Bar Type
Boring
Features
Coolant Fed Enabled Shank Design;Sharp Corner Profile;Split Geometry
Overhang
0.5900 in
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), -0.0338 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.