Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QBB-080500X

  • Zoro # G8417963


product price: $32.65
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Bore Depth
.500"
Cutting Direction
Right Hand
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-080500X
Zoro #
G8417963
UPC #
728709152942
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
.500"
Shank Dia.
3/16 in
Bore Dia.
.080"
Min. Bore Dia.
0.0800 in
Max. Bore Depth
1/2 in
Groove Width
0.0700"
Neck Dia.
0.0600"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
AlTiN Coated
Cutting Direction
Right Hand
Application
Boring
Material
C2 Micrograin Carbide
Angle
.020"
Projection
0.0200 in
Center to Cutting Tip
-0.0138 in
Cutting Application
Boring
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Offset Point
-0.0138 in
Compatible with Product Type
Micro-Quik Tool Holder
Overhang
0.5900 in
Measurement System
Fractional Inch
Features
Coolant Fed Enabled Shank Design;Sharp Corner Profile;Split Geometry
Series
QBB
Finish - Machining
AlTiN
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, -0.0138 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.