Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QBB-100200

  • Zoro # G8039403


product price: $34.79
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Angle
.025"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-100200
Zoro #
G8039403
UPC #
728709152973
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.100"
Bore Depth
.200"
Shank Dia.
3/16 in
Max. Bore Depth
0.2000 in
Min. Bore Dia.
0.1000 in
Groove Width
0.0700"
Neck Dia.
0.0750"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Angle
.025"
Application
Boring
Projection
0.0250 in
Compatible with Product Type
Micro-Quik Tool Holder
Boring Bar Type
Boring
Series
QBB
Measurement System
Fractional Inch
Center to Cutting Tip
0.0063 in
Overhang
0.5900 in
Side Cutting Edge Angle
6 Degrees
Finish - Machining
Bright (Uncoated)
Features
Coolant Fed Enabled Shank Design;Sharp Corner Profile;Split Geometry
Offset Point
0.0063 in
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0063 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.