Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QBB-120500

  • Zoro # G7905177


product price: $34.19
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Bore Dia.
.120"
Material
C2 Micrograin Carbide
Bore Depth
.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-120500
Zoro #
G7905177
UPC #
728709153154
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.120"
Bore Depth
.500"
Shank Dia.
3/16 in
Radius
0.0030 in
Min. Bore Dia.
0.1200 in
Max. Bore Depth
1/2 in
Corner Radius
0.003"
Groove Width
1/8"
Neck Dia.
0.0900"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Angle
.030"
Application
Boring
Projection
0.0300 in
Finish - Machining
Bright (Uncoated)
Boring Bar Type
Boring
Measurement System
Fractional Inch
Offset Point
0.0263 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Cutting Application
Boring
Series
QBB
Compatible with Product Type
Micro-Quik Tool Holder
Overhang
0.5900 in
Center to Cutting Tip
0.0263 in
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0263 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.