Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QBB-1801250

  • Zoro # G8392185


product price: $36.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Bore Dia.
.180"
Radius
0.0050 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-1801250
Zoro #
G8392185
UPC #
728709153376
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.180"
Radius
0.0050 in
Bore Depth
1.200"
Shank Dia.
1/4 in
Max. Bore Depth
1.2000 in
Min. Bore Dia.
0.1800 in
Corner Radius
0.005"
Groove Width
0.1500"
Neck Dia.
0.1350"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Angle
.045"
Application
Boring
Material
C2 Micrograin Carbide
Projection
0.0450 in
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring
Series
QBB
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Measurement System
Fractional Inch
Offset Point
0.0550 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Center to Cutting Tip
0.0550 in
Overhang
1.3530 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0550 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.